Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buna-N Foam No Adhesive-1/8" Thick x 12" Wide x 12" Long

Rollover image to zoom in

Click image to enlarge

See all 117 items in product family

Buna-N Foam No Adhesive-1/8" Thick x 12" Wide x 12" Long

Item #: WBB2267221

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.95
Product Information
Customer Review
Product Q&A
Buna-N Foam No Adhesive-1/8" Thick x 12" Wide x 12" Long

These gasket sheets are made from Buna-N foam. Buna-N displays excellent strength and is the standard choice when oil resistance is required. This strong material also resists water and mild chemicals. Very popular material that often gets cut into gaskets and dampeners used around hydraulic fluids, petroleum, and grease. Commonly found in applications related to automotive, engines, fuel systems, marine, and oil and gas.

Product Specifications

    • WIDTH FEET1 ft.
    • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)7 PSI
    • OIL RESISTANCEExcellent
    • FINISHSmooth
    • DENSITY5 Lbs / Cu. Ft.
    • COLOR FINISHBlack
    • THICKNESS INCHES1/8"
    • LENGTH INCHES12"
    • DESCRIPTIONBuna-N Foam No Adhesive
    • WIDTH INCHES12
    • MATERIAL TEMPERATURE RANGE-30F to 200F
    • FIRMNESSSoft
    • TYPESheet
    • UV RESISTANCEFair
    • MATERIALBuna-N
    • LENGTH FEET1
    • CERTIFICATIONSASTM D1056 2B2
    • ADHESIVE TEMPERATURE RANGE(F)
    • HEIGHT INCHES1/8
    • BACKING TYPEPlain
    • PACKAGE QUANTITY1
    • BRANDUSA Sealing
    • TEXTURESmooth
    • TENSILE STRENGTH (PSI)50 PSI
    • SHAPESheet
    • TEMPERATURE RANGE-30F to 200F
    • MANUFACTURERS PART NUMBERZUSABSR-202
    • CELL TYPEClosed Cell
    • CHEMICAL RESISTANCEGood
    • GRADEStandard
    • FLAME RETARDANTNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!