Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clark Foam Products, 1001020, Foam Sheet, 220 Poly, Blue/Charcoal, 1"H x 12"W x 12"L - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Clark Foam Products, 1001020, Foam Sheet, 220 Poly, Blue/Charcoal, 1"H x 12"W x 12"L - Pkg Qty 3

Item #: WBM2053947

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.00 each

Sold in packages of 3

Price: $33.00
Product Information
Customer Review
Product Q&A
Clark Foam Products, 1001020, Foam Sheet, 220 Poly, Blue/Charcoal, 1"H x 12"W x 12"L

Its high load bearing characteristics help reduce packaging costs by using thinner and smaller amounts of foam. Polyethylene's tear and compressive strength allows manufacturers to reuse it several times, reducing their costs and helping the environment. Polyethylene is easily fabricated into a variety of shapes and sizes with inexpensive steel rule dies and custom cut patterns. Polyethlyene is a closed cell foam available in densities from .9-9 pounds per cubic foot, allowing for package designs for a variety of product weights and sizes. Cross-linked polyethylene adds the ability to protect class "A" surfaces, and is often used in the packaging of medical devices and equipment.

Product Specifications

    • WIDTH TOLERANCE+/-0.250"
    • LENGTH FEET1
    • LENGTH TOLERANCE+/-0.250"
    • STRETCH LIMIT50.00%
    • HEIGHT INCHES1
    • HEIGHT TOLERANCE+/-0.250"
    • BACKING TYPEPlain
    • PACKAGE QUANTITY3
    • FINISHSmooth Cellular
    • BRANDClark Foam
    • DENSITYCharcoal 2.2 lbs./cu.ft. ; Blue 1.8 lbs./cu.ft.
    • COLOR FINISHSplit Charcoal and Blue
    • FIRMNESS @ 25% DEFLECTION (PSI)0.9
    • TENSILE STRENGTH (PSI)45
    • TEMPERATURE RANGE-20 to +160
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBER1001020
    • DESCRIPTIONFoam Sheet
    • WEIGHT LBS1.73
    • WIDTH INCHES12
    • COMPOSITIONClosed Cell Foam
    • MATERIAL220 Polyethylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed