Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clark Foam Products, 1001240, Foam Roll, Poly, Charcoal, 1/8"H x 54"W x 25'L

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Clark Foam Products, 1001240, Foam Roll, Poly, Charcoal, 1/8"H x 54"W x 25'L

Item #: WBM2053983

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.49 Save up to 24%
Price: $ 151.95
Product Information
Customer Review
Product Q&A
Clark Foam Products, 1001240, Foam Roll, Poly, Charcoal, 1/8"H x 54"W x 25'L

Foam Roll, Poly, Charcoal, 1/8"H x 54"W x 25'L

Product Specifications

    • TEMPERATURE RANGE-20 to +180
    • COLOR FINISHCharcoal
    • WIDTH INCHES54
    • LENGTH INCHES300
    • MANUFACTURERS PART NUMBER1001240
    • HEIGHT INCHES1/8
    • HEIGHT TOLERANCE+/-0.250"
    • PACKAGE QUANTITY1
    • WEIGHT LBS11.4
    • TENSILE STRENGTH (PSI)20
    • COMPOSITIONOpen Cell Foam
    • LENGTH TOLERANCE+/-0.250"
    • WIDTH TOLERANCE+/-0.250"
    • LENGTH FEET25
    • BACKING TYPEPSA
    • FINISHSmooth Cellular
    • DESCRIPTIONFoam Roll
    • MATERIALPolyether
    • FIRMNESS @ 25% DEFLECTION (PSI).55 - .74
    • STRETCH LIMIT9.00%
    • BRANDClark Foam
    • DENSITY2 lbs./cu.ft.
    • STANDARDSUL 94HF1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed