Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EPDM Foam with Acrylic Adhesive-1/4" Thick x 1/2" Wide x 10 ft. Long

Rollover image to zoom in

Click image to enlarge

See all 148 items in product family

EPDM Foam with Acrylic Adhesive-1/4" Thick x 1/2" Wide x 10 ft. Long

Item #: WBB2267168

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.65
Product Information
Customer Review
Product Q&A
EPDM Foam with Acrylic Adhesive-1/4" Thick x 1/2" Wide x 10 ft. Long

These gasket strips are made from EPDM foam. EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Characteristics include controlled compression and recovery, shock absorption attributes, highly effective sealing capabilities, and provide better weather proofing qualities. Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation.

Product Specifications

    • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)13 PSI
    • OIL RESISTANCEPoor
    • FINISHSmooth
    • DENSITY18 Lbs / Cu. Ft.
    • COLOR FINISHBlack
    • DESCRIPTIONEPDM Foam With Acrylic Adhesive
    • WIDTH INCHES1/2
    • MATERIAL TEMPERATURE RANGE-90F to 275F
    • FIRMNESSFirm
    • UV RESISTANCEExcellent
    • MATERIALEPDM
    • LENGTH FEET10
    • CERTIFICATIONSASTM D 1056 2A3, 2A2
    • ADHESIVE TEMPERATURE RANGE-30F to 220F
    • HEIGHT INCHES1/4
    • BACKING TYPEAcrylic Adhesive
    • PACKAGE QUANTITY1
    • BRANDUSA Sealing
    • TEXTURESmooth
    • TENSILE STRENGTH (PSI)70 PSI
    • SHAPEStrip
    • MANUFACTURERS PART NUMBERZUSAESR-17
    • CELL TYPEClosed Cell
    • CHEMICAL RESISTANCEGood
    • GRADEStandard
    • FLAME SPECSFMVSS-302
    • FLAME RETARDANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!