Foam Strips
Grade
Type
Finish
Length
View All Length
Material
View All Material
Width
View All Width
Height
View All Height
Color
View All Color
Price
Most Relevant
Compare
1
1
Ships in 3 Business Days
Width
2 in
Length
6 ft
Backing Type
Plain
Package Quantity
1
Compare
1
1
Ships in 3 Business Days
Width
1 in
Length
10 ft
Backing Type
Plain
Thickness
1/2 in
Compare
1
1
Ships in 3 Business Days
Width
2 in
Length
6 ft
Backing Type
High Temp Adhesive
Thickness
1/2 in
Compare
Extended Life Micro-Cellular Polyurethane Foam w/Acrylic Adhesive-1/2" Thick x 2" W x 10' L
Model #: WBB2268340
1
1
Ships in 3 Business Days
Width
2 in
Length
10 ft
Backing Type
Acrylic Adhesive
Thickness
1/2 in
Compare
1
1
Ships in 3 Business Days
Width
3/4 in
Length
120 in
Backing Type
Plain
Thickness
1/2 in
Compare
1
1
Ships in 3 Business Days
Width
3/4 in
Length
10 ft
Backing Type
Acrylic Adhesive
Thickness
1/2 in