Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIN Plastics Acetal Plastic Rod Stock, 2-1/2 in.Dia. x 24 in.L, Natural

Rollover image to zoom in

Click image to enlarge

See all 588 items in product family

AIN Plastics Acetal Plastic Rod Stock, 2-1/2 in.Dia. x 24 in.L, Natural

Item #: WBB1617570

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 70.95
Product Information
Customer Review
Product Q&A
AIN Plastics Acetal Rod, 2-1/2"Dia. x 24"L, Natural

AIN Plastics rods are constructed from acetal, a semi-crystalline material. Acetal is also characterized by a low coefficient of friction and good wear properties-especially in wet environments. These rods have a temperature range of 0°-180°F and a tensile strength of 9,500 PSI. Dimensions: 2-1/2" diameter, 24" length, 0.025 diameter tolerance, and comes in a natural color.

Features:
  • Low moisture absorption
  • High strength, stiffness
  • Easy to machine
  • No centerline porosity in Copolymer Acetal
  • FDA, USDA, NSF, Canada AG, 3A-Dairy Compiant

Product Specifications

    • COLOR FINISHNatural
    • TENSILE STRENGTH (PSI)9500
    • TEMPERATURE RANGE0°-180°F
    • LENGTH INCHES24
    • DIAMETER INCHES2-1/2
    • CONSTRUCTIONAcetal
    • LENGTH TOLERANCE INCHES+/-0.250
    • DIAMETER TOLERANCE INCHES0.025
    • BRANDAIN Plastics
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!