AIN Plastics UHMW Rectangular Bar stock, 48 in. L 5 in. W 2-1/2 in. Thick, Natural

Rollover image to zoom in

Click image to enlarge

See all 760 items in product family

AIN Plastics UHMW Rectangular Bar stock, 48 in. L 5 in. W 2-1/2 in. Thick, Natural

Item #: WBB1892213

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $238.00 Save up to 12%
Price: $ 208.95
Product Information
Customer Review
Product Q&A
AIN Plastics Ultra High Molecular Weight (UHMW) bars have exceptionally high abrasion and impact resistance properties. They will outwear all other materials, including metals, nylons, urethanes, and fluoroplastics. In corrosion resistance, These bars have a temperature range of 0°-180°F and a tensile strength of 5,800 PSI. Dimensions: 48 Legth 5 Width 2.5 Depth, and comes in a Natural Color

Features:
  • Tensile Strength (PSI) : 5800
  • Color: Natural
  • Length : 48
  • Shape : Rectangular


Product Specifications

    • LENGTH FEET4
    • COLOR FINISHNatural
    • THICKNESS INCHES2-1/2
    • SHAPERectangular
    • TENSILE STRENGTH (PSI)5800
    • TEMPERATURE RANGE0 - 180
    • LENGTH INCHES48
    • CONFIGURATIONUHMW
    • WIDTH INCHES5
    • CONSTRUCTIONUHMW
    • BRANDAIN Plastics
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!