Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIN Plastics Polycarbonate GP AR-1 Sheet, 48"W. x 96"L .236" Thick, Clear

Rollover image to zoom in

Click image to enlarge

See all 508 items in product family

AIN Plastics Polycarbonate GP AR-1 Sheet, 48"W. x 96"L .236" Thick, Clear

Item #: WBB1892881

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 463.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
AIN Plastics Polycarbonate GP AR-1 Sheet, 48"Dia. x 96"L .236" Thick, Clear

Features:
  • Material: Polycarbonate GP AR-1
  • Color: Clear
  • Thickness: 0.236 Inches
  • Width: 48 Inches
  • Length: 96 Inches

Product Specifications

    • LENGTH FEET8
    • CONFIGURATIONSheet
    • PACKAGE QUANTITY1
    • BRANDAIN Plastics
    • COLOR FINISHClear
    • THICKNESS INCHES0.236
    • TENSILE STRENGTH (PSI)9500
    • SHAPERectangular
    • TEMPERATURE RANGE0 - 250
    • LENGTH INCHES96
    • WIDTH INCHES48
    • CONSTRUCTIONPolycarbonateGPAR-1
    • COMPOSITIONLexan

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!