Rubber Sheets
Type
Length
Width
Material
Color
Price
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 22ft Length
Thickness
0.13 in
Width
36 in
Length
264 in
Rubber-Cal - Cloth Inserted SBR - 70A - Rubber Sheet - 1/4" Thick - 3ft Width x 16ft Length - Black
Thickness
0.25 in
Width
36 in
Length
192 in
Thickness
1/16 in
Width
12 in
Length
1 ft
Backing Type
High Temp Adhesive
High Strength Neoprene Rubber Sheet With Adhesive-60A -1/16" Thick x 12" Wide x 12" Long
Thickness
1/16 in
Width
12 in
Length
12 in
Backing Type
Standard Adhesive
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 24ft Length
Thickness
0.13 in
Width
36 in
Length
288 in
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 14ft Length
Thickness
0.13 in
Width
36 in
Length
168 in