Rubber Strips
Type
Length
Width
Material
Color
Price
Thickness
1/8 in
Backing Type
Plain
Width
3/4 in
Length
10 ft
Thickness
1/16 in
Backing Type
High Temp Adhesive
Width
1/2 in
Length
120 in
FDA Silicone Rubber Strip w/High Temp Adhesive, 120"L x 1/4"W x 1/8" Thick, 60A, Red
Thickness
1/8 in
Backing Type
High Temp Adhesive
Width
1/4 in
Length
10 ft
Neoprene Rubber Strip w/Acrylic Adhesive, Ultra Strength, 120"L x 1/2"W x 1/8" Thick, 60A, Black
Thickness
1/8 in
Backing Type
Acrylic Adhesive
Width
1/2 in
Length
10 ft
Thickness
1/2 in
Backing Type
Plain
Width
2 in
Length
5 ft
Thickness
1/4 in
Backing Type
Plain
Width
2 in
Length
10 ft