Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "Neoprene" Commercial Grade 60A Rubber Sheet, 3/16"THK x 36"W x 22'L, Black

Rollover image to zoom in

Click image to enlarge

Rubber-Cal "Neoprene" Commercial Grade 60A Rubber Sheet, 3/16"THK x 36"W x 22'L, Black

Item #: WBM1905877

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $410.14 Save up to 42%
Price: $ 235.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubber-Cal "Neoprene" Commercial Grade 60A Rubber Sheet, 3/16"THK x 36"W x 22'L, Black

These Neoprene rubber rolls have a Shore A durometer of 55-65 and weigh weigh 2.25lbs per square foot in 1/4 inch thick. This black Neoprene rubber has a minimum tensile strength of 725 PSI (5 MPA). Available in 8 thicknesses (1/16, 1/8, 3/16, 1/4, 3/8, 1/2, 3/4, 1), this product is ideal for use as neoprene pads, neoprene gasket material, neoprene seals and neoprene strips.

Product Specifications

    • WIDTH FEET3
    • COLOR FINISHBlack
    • THICKNESS INCHES0.19
    • WIDTH INCHES36
    • LENGTH INCHES264
    • MANUFACTURERS PART NUMBER20-101-0187-36-264
    • PACKAGE QUANTITY1
    • WEIGHT LBS110
    • LENGTH FEET22
    • DESCRIPTIONSheet Rubber
    • CONSTRUCTIONRubber
    • BRANDRubber-Cal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!