Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SBR Rubber Sheet No PSA-60A -1/16" T x 36"W x 36"

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

SBR Rubber Sheet No PSA-60A -1/16" T x 36"W x 36"

Item #: WBB2266799

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.23
Product Information
Customer Review
Product Q&A
SBR Rubber Sheet No PSA-60A -1/16" T x 36"W x 36"

These gasket sheets are made of SBR Rubber which is a good general purpose material with good water and abrasion resistance. Also know as Red Rubber.

Product Specifications

    • WIDTH FEET3
    • TEMPERATURE RANGE-20F to 170F
    • HARDNESSMedium
    • COLOR FINISHBlack
    • DUROMETER60A
    • THICKNESS INCHES1/16
    • WIDTH INCHES36
    • BACKING STYLEPlain
    • LENGTH INCHES36
    • GRADEStandard
    • MANUFACTURERS PART NUMBERBULK-RS-SBR60-5
    • UV RESISTANCEFair
    • OIL RESISTANCEFair
    • CHEMICAL RESISTANCEFair
    • MATERIAL TEMPERATURE RANGE-20F to 170F
    • PACKAGE QUANTITY1
    • TENSILE STRENGTH (PSI)435 PSI
    • LENGTH FEET3
    • TYPESheet
    • MATERIALSBR
    • DESCRIPTIONSBR Rubber Sheet No PSA
    • SHAPESheet
    • BRANDUSA Sealing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!