Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Aluminum Sheet, Leathergrain, 56030, 24"L X 12"W X 0.19"H, Silver
See all 53 items in product family

M-D Aluminum Sheet, Leathergrain, 56030, 24"L X 12"W X 0.19"H, Silver

Item #: WBB969076

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.50
Product Information
Customer Review
Product Q&A
M-D Aluminum Sheet, Leathergrain, 56030, 24"L X 12"W X 0.19"H, Silver

Easy to cut, form and fabricate. Will not rust or corrode. Great for roof repair, work bench tops and many other home and shop projects. Recommended for indoor or outdoor uses.

Product Specifications

    • COLOR FINISHSilver
    • LENGTH INCHES24
    • MANUFACTURERS PART NUMBER56030
    • DESCRIPTIONAluminum Sheet, Leathergrain
    • SIZE24"L X 12"W X 0.19"H
    • WIDTH INCHES12
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!