Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Aluminum Sheet, Union Jack, 56006, 24"L X 12"W X 0.2"H, Black
See all 53 items in product family

M-D Aluminum Sheet, Union Jack, 56006, 24"L X 12"W X 0.2"H, Black

Item #: WBB969289

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.25
Product Information
Customer Review
Product Q&A
M-D Aluminum Sheet, Union Jack, 56006, 24"L X 12"W X 0.2"H, Black

Easy to cut, form and fabricate. Aluminum material will not rust or corrode. Perforated, decorative design is great for door and window security, plumbing, heating and ventilation projects, radiator heater enclosures, craft and hobby projects, room dividers, cabinet ventilation and more. Recommended for indoor or outdoor uses.

Product Specifications

    • COLOR FINISHBlack
    • LENGTH INCHES24
    • MANUFACTURERS PART NUMBER56006
    • DESCRIPTIONAluminum Sheet, Union Jack
    • SIZE24"L X 12"W X 1/50"H
    • WIDTH INCHES12
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!