Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB678139

MPN #: FF6LW7

Accucold Commercial All Refrigerator 5.5 Cu. Ft. White

Product Description
Commercially Approved All-Refrigerator, Auto Defrost & Front Lock

Accucold FF6L7 is a commercially approved all-refrigerator with counter height dimensions and a deluxe interior. Automatic defrost saves on time and maintenance, while Summit's unique design simplifies clean-up. We use a "hidden" evaporator set behind the rear wall to create a seamless interior. This allows you to wipe down the back without having to get between crevices or touch any machinery. It also maximizes interior space, giving the FF6 one of the widest and deepest shelves in the industry. The FF6L7 is designed for freestanding use, with a slim width under 24 inches. A front mounted lock adds security and ETL-S approval meets NSF-7 standards. Inside, the FF6L7 has a fully featured interior for convenient storage, with a crisper, adjustable shelves, and door racks. Interior lighting and a reversible door are standard. User friendly and energy efficient, the FF6 line includes a variety of models to fit commercial, household, and medical needs.

PRICE
$1,069.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth23-1/2 in
Height33-1/2 in
Weight378 lbs

Product Details

Body Color FamilyWhite
Shelf TypeGlass
Horsepower1/3 HP
Amperage1.3 A
SeriesDW/SF
Handle TypeCurved Handle
Adjustable ShelfYes
Capacity5.5 ft³
Voltage115 V
Defrost TypeAutomatic
Number of Shelves3
Door Color FamilyWhite
DescriptionHorizontal Bottle Cooler
Thermostat TypeDial
Manufacturers Part NumberFF6LW7
BrandAccucold

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, UL-C