Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB2256113

MPN #: VT65MLPLUS2ADA

Accucold 24" Wide ADA Manual Defrost Counter Height All-Freezer, 3.2 Cu.Ft.

Product Description
Summit VT65MLPLUS2ADA 24" Wide ADA Manual Defrost Counter Height All-Freezer, 3.2 Cu.Ft. Capacity

Accucold's PLUS2 Series freezers come specially featured for use doctors' offices, medical clinics, nursing stations, and other general purpose facilities that require more temperature assurance than a standard freezer unit provides.

The VT65MLPLUS2ADA is a 24" wide all-freezer designed for freestanding use in ADA compliant settings, with a factory installed lock for added security and a digital thermostat for easy temperature management. This manual defrost unit can hold temperatures as low as -25°C, ideal for many vaccines and laboratory items. The door includes a traceable thermometer calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored freezer contents. This model comes in a white finish and includes a hospital grade cord with a 'green dot' plug for added security in high traffic areas. The interior features three removable storage baskets with clear plastic fronts for easy storage that stays cold, even when the door is opened.

This freezer can be paired with the auto defrost FF6LPLU2SADA for a complete matching set. For a built-in version of this model, see the VT65MLBIPLUS2ADA.

PRICE
$1,839.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth23-1/2 in
Height32-1/4 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesNo
Door TypeSolid
Number of Drawers3
Door SwingRHD
Power CordSecure 3-Prong Power Cord
Defrost TypeManual
Chamber Color FamilyWhite
Door Color FamilyWhite
Manufacturers Part NumberVT65MLPLUS2ADA
BrandAccucold
TypeMedical and Lab Freezer
ColorWhite
Amperage1.3 A
Hertz60 Hz
CastersNo
Temperature Range-12 to -25 °C
StyleUndercounter
Commercially ListedNo
Capacity3.2 ft³
Number of Doors1
Voltage115 V
DescriptionManual Defrost ADA Compliant Counter Height All-Freezer
Thermostat TypeDial
Door StyleSwing Door
Refrigerant TypeR134a

Warranty

Warranty1 Year on Parts & Labor, 5 Years on Compressor

Compliance & Certifications

CertificationsETL, cETL
ADA CompliantYes