Royal Basket Trucks® Bulk Wire Truck, 40 Cu Ft, Green Vinyl
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for bulk material handling and bulk linen transport. Constructed of a full 3/8" steel wire frame and base and super-strong vinyl liner. Liners are mold, mildew, UV and tear resistant. Carts move easily on six heavy-duty polyurethane casters. Vinyl covered bottom platform provides support for loads. Ships fully assembled. Made in the USA. Standard colors black, blue, green, gray, red and yellow. Additional colors and custom sizes available.
PRICE
$775.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 28 in |
| Height | 68 in |
| Weight Capacity | 800 lbs |
| Weight | 90 lbs |
| Wheel Diameter | 4 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Hopper Front Wire Bulk Truck |
| Liner Material | Vinyl |
| Color | Green |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 32.14 bu |
| Capacity | 40 ft³ |
| Lid Type | No Lid |
| Material | Steel |
| Brand | Royal Basket Trucks |