Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Lifts & Slings

Lifts and slings are designed to assist in the safe and efficient transfer, positioning, and mobilization of individuals with limited mobility. They are equipped with adjustable straps and buckles, allowing caregivers to customize the fit and ensure optimal support for each patient. Many slings feature padded designs to ensure patient comfort during transfers and extended periods of use. They are ideal for various applications, including hospitals, nursing homes, rehabilitation centers, and more.
48 Results

Free Shipping

Brand

Size

Type

View All Length
View All Width
View All Material
View All Height
View All Color
48 Results
Compare
1
1
$48.95
Ships in 2 Business Days

Weight Capacity

600

Material

Mesh

Length

54-3/4 in

Width

43-5/16 in

Compare
1
1
$4,099.00
Free Shipping
Ships within 1 Business Day

Weight Capacity

700

Length

54 in

Height

71 in

Compare
1
1
$57.95
Ships in 2 Business Days

Weight Capacity

600

Material

Polyester

Length

37-3/8 in

Width

36-3/16 in

Compare
1
1
$3,299.00
Free Shipping
Ships within 1 Business Day

Weight Capacity

500

Height

70 in

Compare
1
1
$53.95
Ships in 2 Business Days

Weight Capacity

600

Material

Polyester

Length

42-1/8 in

Width

32-11/16 in

Compare
1
1
$2,799.00
Ships within 1 Business Day

Weight Capacity

600 lbs

Material

Steel

Length

40 in

Width

38 in