Welding Magnets
Availability
Brand
Length
Height
Price
Related Products
Flat Steel Soapstone Pencil Holder. Features: Ruggedly constructed flat steel soapstone holder comes with a channel case design and convenient spring pocket clip Easily indexable and smooth operating, this holder is designed for one-handed operation To adjust soapstone length, simply press brass trigger with thumb and index to the next positive stop Fewer working parts and more usable soapstone. Proven and superior design features that are widely used and preferred in the welding industry
Flange Wizard® 53025-M Small Magnetic Centering Head (for pipes 1" and larger) is designed for the person who works with smaller diameter pipe. Fire protection, fence and gate builders, live stock pens and corrals, and various alignment jobs in the automotive field are a few of the many uses. Used to establish a center line or to find any angle around the circumference of a pipe or tank. Machined from quality aluminum material then anodized for lasting protection. One piece "Y" shaped body design with 2-1/2° increment dial that turns 360°. Degree dial has a built-in vial for leveling the ...
Features: Jackson Safety® Multi-Trammel Heads comes included with an allen wrench, soapstone and scribe, with screws squared on back for perpendicular alignment These tools feature radius set points, cast-in alignment and a marking pointer for easy setting; 1-1/2" circle marks to any diameter needed, depending on the length of tube used as a compass bar Equipped with 1/4" screws, the stationary head holds 1/4" in case hardened center points Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and ...
TrippNT's Wide Glove Box and Kimwipe Holder with Magnet Mount provides a lean approach for cleaning laboratory and manufacturing equipment. Holds one box of gloves, one box of small Kimwipes and one box of large Kimwipes. Open air sides allows for easily replenishment of supplies. Made of white 1/4" PVC with magnet mount. Features: Rectangle Design with Front Dispensing for Gloves and Kimwipes Open Air Sides Allows for Easy Replenishment of Supplies White PVC Construction with Magnet Back Provides a Lean Approach to Cleaning Laboratory and Manufacturing Supplies Fits Kimwipes Kimberly ...
Almost every fabrication shop should have an industrial welding positioner. These simple to use machines add an element to precision to any weld job. The WP-450 from Baileigh Industrial is no exception. This 110v positioner will fit in any shop and help increase production by reducing the handling and maneuvering of the parts.The Baileigh WP-450 Industrial Welding positioner has many great features, including solid state variable speed control, foot switch activation, forward/off/reverse switch control, and a durable DC permanent magnet gear head motor with easily accessible fuse for ...