Pivot Angle 200 - 200 Lbs.
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 9-3/8 in |
| Width | 3-9/16 in |
| Weight Capacity | 200 Lbs. |
Product Details
| Manufacturers Part Number | 474-8100367 |
| Brand | Magswitch |
Related Products
Features: The Jackson Safety® Contour Dial-Set-Level is an adjustable bubble protractor used with a number of the popular Jackson Safety® Curv-O-Mark pipe measuring tools, including models #4, #6, #7, #8, #20 and #33 (all sold separately) The protractor covers 180 degrees through two 90 degree quadrants, reading in 2.5 degree increments The bubble is cast in lightweight aluminum dial for durability Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries
Flange Wizard® 53025-M Small Magnetic Centering Head (for pipes 1" and larger) is designed for the person who works with smaller diameter pipe. Fire protection, fence and gate builders, live stock pens and corrals, and various alignment jobs in the automotive field are a few of the many uses. Used to establish a center line or to find any angle around the circumference of a pipe or tank. Machined from quality aluminum material then anodized for lasting protection. One piece "Y" shaped body design with 2-1/2° increment dial that turns 360°. Degree dial has a built-in vial for leveling the ...
Features: Made of durable, lightweight, cast aluminum material; This level has two built-in 25-pull magnets that are sturdy enough to hold securely to any steel surface An easy to use tool for determining angles This Jackson Safety® Level has a 360-degree adjustable DSL with two-threaded, self-aligning conical spacer and conical nut & bolt units, giving you precision and accuracy Ideal for pipe fitters, welders, jig builders or any industry that needs to determine angles to work; 1 Jackson Safety® #33 Universal Level is sold per order. Established in 1933, Jackson Safety® has built a ...
Offers several common angles: 45°, 75°, 90°, 105° and 135°. Incredibly strong - powered by 150 lbs (68 kg) Magswitch magnet. Dual action tool - Holding and Grounding. Ground connection means instant local grounding. Offers 45/135° + 60/120°+ 75/105° + 90° angles. Vertical Breakaway of 90lbs/40kg on 1/4" steel. Featuring the patented Magswitch® technology for complete on/off control so steel dust just fall off, - so you don't waste time cleaning them or getting metal burrs in your fingers. Precise positioning.
On/Off Mini Angle When off, metal chips fall off. Offers several common angles: 45°, 75°, 90°, 105° and 135°. Incredibly strong - powered by 80 lbs (36 kg) Magswitch magnet. Accommodates flat and pipe stock. Offers 75/105° and 90° angles. Vertical Breakaway of 90lbs/40kg on 1/4" steel. Features patented Magswitch® technology for complete on/off control so steel dust just falls off, so you don't waste time cleaning them or getting metal burrs in your fingers. Precise positioning. Great for small jobs, tight areas.