Welding Magnets
Availability
Brand
Length
Height
Price
Related Products
Flat Steel Soapstone Pencil Holder. Features: Ruggedly constructed flat steel soapstone holder comes with a channel case design and convenient spring pocket clip Easily indexable and smooth operating, this holder is designed for one-handed operation To adjust soapstone length, simply press brass trigger with thumb and index to the next positive stop Fewer working parts and more usable soapstone. Proven and superior design features that are widely used and preferred in the welding industry
Heavy duty permanent magnet assemblies hold large or small tools and metal parts firmly and securely in place. Perfect for workshops, garages, manufacturing facilities, maintenance areas, even inside trucks and vans. When mounted to any surface, these tool bars are held firmly in place by welded tabs, with 1/4" holes for screws, which are more secure and durable than metal clips or rubber strips. Mounting hardware included. Each has pull strength of over 20 lbs. per inch!
TrippNT's White Small Kimwipe Holders provides a lean approach for cleaning laboratory and manufacturing equipment. Fits Kimwipes Kimberly Clark XL Wipers Part No. 34155, Accuwipe Part No. 29712 and Shur Wipe Wipers Part No. 29712. Constructed from white 1/4" PVC. Available with keyholes or with magnet mounting. Features: Open Tension Design Fits Kimwipes Kimberly Clark XL Wipers Part No. 34155, Accuwipe Part No. 29712 and Shur Wipe Wipers Part No. 29712 White PVC Construction with Optional Magnet Backing Provides a Lean Approach to Cleaning Laboratory and Manufacturing Supplies. 100% ...
This medium-duty, 200 AMP electrode holder holds the stick electrode and transfers the welding current to the rod. This rod holder is easy to use, and accepts up to No.2 welding cable and 5/32 inch electrodes. Insulated for safety and maximum operator protection. Features: Multiple Angles: This electrode holder features grooved copper jaws that allow electrodes to be used at different angles for greater comfort and efficiency Insulated: This product is insulated for safety, and protects the operator from harm. It also provides excellent conductivity and durability Durable: Features a ...
Certain situations demand extra reach, Flex 12" Impact Magnetic Extension helps close the gap. Be in total control with industrial-strength, magnetic grip and a C-Ring interface to keep your hex accessories secured tight. Constructed from thick, stainless steel for ultimate dependability, further supported by Flex Impact Shield torsion which prevents breakage under intense stress. This extension is impact-rated for maximum durability to withstand even the toughest fastening applications. Features: Built for demanding applications Long-lasting quality, prevents corrosion Maximum durability ...