
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Werner® Cable Chocker, 2'L, O-Ring
Made with lightweight and extremely durable 1/4" vinyl coated galvanized cable, Werner cable chokers stand up in harsh environments. A smaller O-ring passes through a larger O-ring to create an anchor point.
Features:
Made with lightweight and extremely durable 1/4" vinyl coated galvanized cable, Werner cable chokers stand up in harsh environments. A smaller O-ring passes through a larger O-ring to create an anchor point.
Features:
- Made with durable and lightweight vinyl coated galvanized cable
- Features two O-rings for pass through to create anchor point
Weights & Dimensions
- Width 14-13/32 in
- Length 2 ft
- Weight Capacity 5,000 lbs
- Size One Size
- Weight 2 lbs
Product Details
- Description Cable Choker
- Type Choker
- For Use With General (All Purpose)
- Brand Werner
- Package Quantity 1
- Material Vinyl Coated Stainless Steel Cable
- Style Tie-Off
- Manufacturers Part Number A112002
- Color Family Gray
Compliance & Certifications
- Certifications Meets ANSI and OSHA Standards
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Werner® A112002 Cable Choker, 2'L, O-Ring
$44.95
- Product Information
- Customer Review
- Product Q&A
- Accessories