- Patented 5/32" (4mm) diameter x 6' (1.83m) pull-tight cable adjusts for a secure fit every time. Also available from 2 to 50 foot (61cm to 15.2m) long. Click here for details.
- Integrated safety hasp and cable is ideal for multiple circuit breaker panel and side-by-side gate valve lockouts
- Tough, flexible multi-stranded steel cable is insulated with a clear plastic coating (PVC free)
- Feed the cable end through the points to be locked out, then back through the lockout body
- Cinch it tight to remove any slack with the patented locking feature
- Tough, lightweight Zenex™ thermoplastic body withstands chemicals
- Performs effectively in extreme conditions (-50° F to +300° F (-46°C to 149°C))
- Includes high-visibility, re-usable, write-on safety labels (English, French & Spanish)
- Identify the responsible person, then erase for the next job
- Replaces 8611 Adjustable Cable Lockout
Master Lock® Cable Lockout, 6'
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$58.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 |
| Width | 1-1/16 in |
| Height | 2-11/16 in |
| Cable Diameter | 5/32" |
Product Details
| Type | Cable Lockout |
| Color | Red |
| For Use With | Safety Lockout/Tagout, Lockout Tagout, Valve Lockout |
| Cable Material | Plastic Coated Steel |
| Material | Plastic/Steel |
| Package Quantity | 1 |
| Description | Cable Lockout, 6 Feet |
| Manufacturers Part Number | S806 |
| Brand | Master Lock |