- Features:
- Designed to provide a durable and efficient means of feeding both hay and grain from the same feeder without entering the stall
Model # :WBB1507240
MPN #: 76110128
Behlen Country StablePro Galvanized Corner Feeder, 21"L x 24"W x 27"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 21 in |
| Height | 24 in |
| Weight | 36 lbs |
Product Details
| Assembly Required | No |
| Type | Hay Rack Corner Stall Feeder |
| Animal Type | Horses |
| Color | Galvanized |
| Style | Galvanized - Enclosed Back With Round Edges |
| Country of Origin | United States |
| Capacity | 6 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 76110128 |
Warranty
| Warranty | 1 yr |