ANCRA Cargo® Load Binder Chain, 10-5/16" Bulk 4700 LBS WLL 400' Barrel, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Made with durable carbon steel that has been heat-treated and 100% proof-treated to two times its original working load limit rating for a total of 4,700 lbs, Ancra Cargo®'s 5/16-in. grade 70 chain is a reliable tie down for heavy-duty applications. A zinc-plated gold chromate finish helps to prevent rust and corrosion that can accumulate over years of use in harsh conditions.
The 5/16-in. grade 70 chain is made to NACM standards per specifications of the Department of Transportation and CCMTA for tie down use with properly marked links. The chain comes sold as 400-ft. of chain in a barrel color-coded orange for easy identification.
The 5/16-in. grade 70 chain is made to NACM standards per specifications of the Department of Transportation and CCMTA for tie down use with properly marked links. The chain comes sold as 400-ft. of chain in a barrel color-coded orange for easy identification.
PRICE
$1,895.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 400 ft |
| Weight | 392 lbs |
| Chain Size | 5/16 in |
| Working Load Weight Limit | 4700 lbs |
Product Details
| Assembly Required | No |
| Type | Bulk Chain |
| Color | Gold |
| End Fitting | No Hooks |
| Style | Endless |
| Finish Type | Zinc-Plated Chromate |
| Material | Carbon Steel |
| Package Type | Barrel |
| Package Quantity | 1 |
| Manufacturers Part Number | 45880-10 |
| Grade | 70 |
| Brand | Ancra |