ANCRA Cargo® 36"L Standard Chrome Winch Bar, Chrome - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Made with heat-treated materials for improved strength, Ancra®'s standard chrome winch bar features a tapered and angled end for easy operation and leverage. The winch bar also features a sturdy handle with two knurled sections that improve grip and control, while a flanged mushroom tip provides a secure connection in the winch cap, keeping the bar in the winch cap and maintaining leverage.
Made with high-quality heat-treated materials, the standard chrome winch bar has superior strength and durability, meaning it can be used for years to reliably secure heavy-duty cargo. The winch bar has been cycle-tested to simulate years of heavy use and corrosion, so you can be confident using the bar in any condition. Built for efficiency and ease, Ancra® winch bars remain the standard for tie-down equipment.
Made with high-quality heat-treated materials, the standard chrome winch bar has superior strength and durability, meaning it can be used for years to reliably secure heavy-duty cargo. The winch bar has been cycle-tested to simulate years of heavy use and corrosion, so you can be confident using the bar in any condition. Built for efficiency and ease, Ancra® winch bars remain the standard for tie-down equipment.
PRICE
$179.70 Sold in packages of 6 / $29.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 9 in |
| Height | 4 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Winch Bar |
| Package Quantity | 6 |
| Color | Chrome |
| Manufacturers Part Number | 42313-17 |
| Brand | Ancra |