ANCRA Cargo® 36"L Standard Painted Winch Bar, Black - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Designed for ease of use, the standard painted winch bar features a tapered and angled end, as well as a handle with two knurled sections for superior grip and control. A flanged mushroom tip helps to keep the bar in the winch cap and provide a more secure connection while using the bar.
Made with high-quality heat-treated materials, the standard painted winch bar has superior strength and durability, meaning it can be used for years to reliably secure heavy-duty cargo. The winch bar has been cycle-tested to simulate years of heavy use and corrosion, so you can be confident using the bar in any condition. Built for efficiency and ease, Ancra® winch bars remain the standard for tie-down equipment.
Made with high-quality heat-treated materials, the standard painted winch bar has superior strength and durability, meaning it can be used for years to reliably secure heavy-duty cargo. The winch bar has been cycle-tested to simulate years of heavy use and corrosion, so you can be confident using the bar in any condition. Built for efficiency and ease, Ancra® winch bars remain the standard for tie-down equipment.
PRICE
$126.00 Sold in packages of 6 / $21.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 9 in |
| Height | 4 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Standard Winch Bar |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 42313-10 |
| Brand | Ancra |