Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ancra

Model # :WBB3778157

MPN #: 42357-21

ANCRA Cargo® 6' Long C Winch Track, Aluminum, Silver

Product Description
Built to support standard sliding winches (43565-127 and 43565-157) and made for aluminum trailers, the 6-ft. aluminum C track provides long-lasting strength. The same C track is also available in 1/4-in. plate steel (42357-11).

Ancra® track gives you versatility with supported equipment, allowing you to place tie-downs at any point along the track length to secure heavy-duty cargo.

PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width5 in
Height2 in
Weight19 lbs

Product Details

Assembly RequiredNo
TypeC Winch Track
MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part Number42357-21
BrandAncra