Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ancra

Model # :WBB3778110

MPN #: 45881-10-20-SP

ANCRA Cargo® Load Binder Chain with Clevis Hooks Pail, 5/16" x 20', 4700 LBS WLL, Gold

Product Description
For taking on heavy-duty securement with superior durability and high-performance strength, Ancra Cargo® offers the grade 70 5/16-in. x 20-ft. chain assembly in a pail. Made with carbon alloy steel and heat-treated, the chain assembly has been 100% proof-tested to twice its original working load limit for a total strength capacity of 4,700 lbs. A zinc-plated gold chromate finish protects the chain from rust and corrosion, meaning the chain will last far longer even when subjected to harsh conditions.

The attached alloy steel clevis hooks provide durable and reliable connections to anchor points while the heat-treated steel offers improved strength. The grade 70 5/16-in. x 20-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.

PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Weight22.5 lbs
Chain Size5/16 in
Working Load Weight Limit4700 lbs

Product Details

Assembly RequiredNo
TypeChain Assembly
ColorGold
End FittingGrab Hook
StyleStraight
Finish TypeZinc-Plated Chromate
MaterialCarbon Steel
Package Quantity1
Manufacturers Part Number45881-10-20-SP
Grade70
BrandAncra