Carson Optical JD-025 ScoutPlus Binoculars - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The JD-025 ScoutPlus from Carson Optical is a 10x25mm Compact Binocular that provides superior optical quality while maintaining a compact, portable size. It has a center focus knob with an independent right diopter adjustment for maximum focusing flexibility. The ScoutPlus Compact Binocular is the perfect companion for sporting events, concerts and all outdoor activities.
PRICE
$81.90 Sold in packages of 2 / $40.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 2 in |
| Weight | 10 oz |
| Eye Relief | 9.5 |
| Field of View (Ft. @ 1000 Yards) | 342 ft |
Product Details
| Color | Gray |
| Lens Size | 25 |
| Prism Type | BK-7 |
| Magnification | 10x |
| Includes | Soft Pouch, Neck Strap and Lens Cloth |
| Manufacturers Part Number | JD-025 |
| Lens Type | Fully Coated |
| Brand | Carson Optical |