Carson® WM-025 BlackWave 10x25mm Waterproof Monocular - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The WM-025 BlackWave from Carson Optical is a 10x25mm Waterproof Monocular. It boasts an extremely portable and easy to carry design. Its rugged design allows for the BlackWave to be the perfect companion for hiking or any outdoor activity. The BlackWave comes with a soft pouch, strap and lens cloth.
PRICE
$67.90 Sold in packages of 2 / $33.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1-3/8 in |
| Height | 1-3/8 in |
| Weight | 4 oz |
| Field of View (Ft. @ 1000 Yards) | 273 ft |
Product Details
| Color | Black |
| Lens Size | 25 |
| Prism Type | BK-7 |
| Magnification | 10x |
| Includes | Pouch, Strap, Lens Cloth |
| Description | BlackWave Waterproof Monocular |
| Package Quantity | 2 |
| Manufacturers Part Number | WM-025 |
| Brand | Carson Optical |