Carson Optical Lt-20 Linentest Magnifier - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The LT-20 LinenTest Magnifier from Carson Optical is a compact, fold-out LinenTest Magnifier featuring a 6.5x power 20mm lens. The LT-20 contains markings in both inches and centimeters for easy measuring of small parts. The LinenTest is perfect for stitch counting. This Magnifier is portable, lightweight and folds flat for storing when not in use.
PRICE
$84.00 Sold in packages of 12 / $7.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.75 in |
| Width | 1.125 in |
| Height | 0.5 in |
| Weight | 0.5 oz |
Product Details
| Description | LinenTest |
| Color | Black |
| Manufacturers Part Number | LT-20 |
| Lens Size | 20 |
| Brand | Carson Optical |
| Magnification | 6.5x |