Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Barska

Model # :WBB2139476

MPN #: CB11828

Barska Cash Box With Keyed Lock CB11828 6" x 4-1/2" x 3-1/8" Black

Product Description
The 6" Cash Box with Key Lock is a great key box for personal security in the home, office, or on the go. Perfect for storing cash, electronic devices such as a cell phone, mp3 player or other valuables. The small size makes it ideal to hide in a file cabinet, glove box, backpack or desk drawer. Useful recessed fold down carrying handle for portability and storage. Backed by One Year Limited Warranty. Includes three compartment removable tray and keys.

PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth4-1/2 in
Height3-1/8 in
Inside Width5-1/2 in
Inside Depth3-1/2 in
Inside Height2 in
Weight1 lbs

Product Details

Lock TypeKeyed Lock
ColorBlack
Door TypeManual
Capacity0.02 ft³
MaterialSteel
DescriptionCash Box
Number of Compartments1
Manufacturers Part NumberCB11828
BrandBarska

Warranty

Warranty1 yr