Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2350149

MPN #: OCTO-55-CI

Vestil Drum Dolly OCTO-55-CI with Cast Iron Wheels for 55 Gallon Drums - 2000 Lb. Capacity

Product Description
The Octo Drum Dolly with 8 swivel Cast Iron casters will transport 55 gallon drums with maximum stability. A solid steel construction offers long lasting reliable use. Large 4" diameter casters roll smooth when loaded.

PRICE
$185.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-1/16 in
Height7-7/8 in
Weight Capacity2000 lbs
Weight40 lbs
Wheel Diameter4 in
Diameter27-1/16 in

Product Details

Assembly RequiredYes
Wheel MaterialCast Iron
TypeSteel Drum Dolly
ColorBlue
Wheel TypeCast Iron
MaterialSteel
Drum Capacity55 gal
Manufacturers Part NumberOCTO-55-CI
Number of Wheels8
Number of Casters8
BrandVestil

Warranty

Warranty90 Days