Bond® Cast Iron Triangular Cup Dolly 3310 - Semi-Steel Wheels - 750 Lb. Capacity
|
Questions & Answers (0)
Product Description
The Model 3310 Dolly is a cast iron base 12" end to end with a 2" deep well, measuring 6-3/4" at the top and 5-1/4" at the bottom. Clearance is 1-1/4" from the floor. Overall height is 4-1/4". The 3" diameter wheels are chosen based on the weight carried and the environmental needs. The Semi-Steel wheels are chosen when weight bearing and ease of rolling are the primary considerations and floor protection is secondary. Excellent in high heat applications. Made from compressed sintered iron with impregnated oil. This wheel provides a weight capacity of 750 lbs. per dolly. Each dolly weighs 18.5 lbs.
PRICE
$129.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 4-1/4 in |
| Weight Capacity | 750 lbs |
| Weight | 18.5 lbs |
| Axle Diameter | 3/8 in |
Product Details
| Assembly Required | No |
| Type | Material Handling Cup Dolly |
| Color | Silver |
| Number of Rollers | 3 |
| Swivel | Yes ° |
| Material | Cast Iron |
| Package Quantity | 1 |
| Manufacturers Part Number | 3310 DOLLY/SS |
| Brand | Bond |
Warranty
| Warranty | 6 Months |