Vestil Drum Dolly DRUM-QUAD-C with Cast Iron Wheels for 5, 30 & 55 Gallon Drums
Write a Review
|
Questions & Answers (0)
Product Description
HEAVY-DUTY DRUM 4-IN-1 STEEL DOLLY
Versatile dolly can transport either 5 gallon pails, 30 or 55 gallon drums or LP gas storage tanks. Features 9-5/8", 10-3/8", 17-5/8" and 23-1/4" wide locators to position the containers during transport. Includes 4 ft. long nylon pull strap.
Versatile dolly can transport either 5 gallon pails, 30 or 55 gallon drums or LP gas storage tanks. Features 9-5/8", 10-3/8", 17-5/8" and 23-1/4" wide locators to position the containers during transport. Includes 4 ft. long nylon pull strap.
PRICE
$149.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-3/4 in |
| Width | 30-3/4 in |
| Height | 5-7/8 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 3 in |
| Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Cast Iron |
| Type | Steel Drum Dolly |
| Color | Gray |
| Wheel Type | Cast Iron |
| Material | Steel |
| Drum Capacity | 30/55 gal |
| Manufacturers Part Number | DRUM-QUAD-C |
| Number of Wheels | 4 |
| Number of Casters | 4 |
| Brand | Vestil |