Vestil Plate & Slab Cradle Dolly 10" Foam-Filled Wheels PLDL-HD-4-10FF 500 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
This slab dolly has a unique design that grabs the load when weight is added; the heavier the load, the tighter the plate clamping force. Maximum channel width is 4"W. Interior channel of dolly is finished with Line-X® polyurethane/polyurea coating to provide a superior impact and corrosion resistant surface to protect cargo. Dolly has twin handle holes for easy carrying and offer place to hook a strap if required (strap not included). Rolls smoothly over rough terrian with 10" puncture-proof foam-filled wheels. Strong steel construction has a durable powder coat finish. Shipped fully assembled.
PRICE
$251.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12-13/16 in |
| Height | 13-1/4 in |
| Weight Capacity | 500 lbs |
| Weight | 26 lbs |
| Wheel Diameter | 10 in |
| Gauge | 12 |
| Usable Cradle Width | 4 in |
Product Details
| Assembly Required | No |
| Color | Blue |
| Wheel Type | Foam-Filled |
| Material | Steel |
| Manufacturers Part Number | PLDL-HD-4-10FF |
| Brand | Vestil |