Bond® Cast Iron Triangular Dolly 2076 - Hard Tread Rubber Wheels - 525 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Model 2076 Dolly is a cast iron base 10" end to end with 1-1/4" deep center hole, measuring 1-3/4" at the top and 1-1/4" at the bottom. Overall height is 4-1/4". The 2-1/2" diameter wheels are chosen based on the weight carried and the environmental needs. The high grade hard rubber tread wheels are used for providing maximum floor protection; made from natural hard rubber (95 Shore A) rubber with self-lubricating bushed bore. This wheel provides a weight capacity of 525 lbs. per dolly. Each dolly weighs 14.5 lbs.
PRICE
$255.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 4-1/4 in |
| Weight Capacity | 525 lbs |
| Weight | 15.5 lbs |
| Axle Diameter | 5/16 in |
Product Details
| Assembly Required | No |
| Type | Material Handling Cup Dolly |
| Color | Silver |
| Number of Rollers | 3 |
| Swivel | Yes ° |
| Material | Cast Iron |
| Package Quantity | 1 |
| Manufacturers Part Number | 2076 DOLLY W/HT |
| Brand | Bond |
Warranty
| Warranty | 6 Months |