Hot Plates
Free Shipping
Brand
Certifications
Number of Burners
Length
Voltage
Material
Width
Height
Type
Price
Related Products
The industry standard for film-wrapping food packaging for the past 65 years, heat seal machines are made of heavy duty components to withstand years of use and have many features not found on other wrappers. The 625a mini has all the features of the 625a machine but with a smaller footprint. Uses film up to 13" wide. (Note: heat seal equipment is sold without film.) Features: Solid state controlled film cutoff rod Thermostatically controlled 6" x 9" hot plate with non-stick, replaceable cover Heavy gauge aluminum base Aluminum and stainless steel construction Stainless steel wrapping ...
Server Hot Topping Warmer w/ Pump This Hot Topping Warmer is a water bath warmer that is thermostatically controlled to hold products at serving temperature. It's constructed of stainless steel for durability and includes a pump. To eliminate burning or scorching, this unit features a precalibrated thermostat that senses the food temperature and turns a 500 watt heating element on or off as needed. This model dispenses from a #10 can (of topping) or 3 quart (2.8 L) stainless steel jar (#242813) (not included). This unit features a stainless steel pump with captures valve balls to ...
Here is a smart, extremely versatile solution for keeping ready-to-serve foods at their warm, appetizing best. Nemco's electric heat shelf is perfect for the kitchen, the pass-through station, serving lines, buffets and even the front of the house. The unique heating elements minimize temperature drops across the surface, for reliable, uniform holding, and the capability to heat up to 220°F. Includes all stainless steel construction, an ergonomic control dial and rounded corners for a contemporary look. NSF Certified.
The industry standard for film wrapping food packaging for the past 65 years, heat seal units are made of heavy duty components to withstand years of use. The 102a wrapper accommodates (2x) 18" film rolls. Features: Solid state controlled film cut-off rod 6" X 15" thermostatically controlled hot plate with non-stick, replaceable cover Heavy gauge welded aluminum frame Aluminum and stainless steel construction Stainless steel wrapping surface Adjustable foot pads for easy leveling on uneven floors Easy to use film selector feature Adjustable film tension Options: 12 Hour timer All ...
Suprem™ water bath warmers are stainless steel with a black thermoset plastic top and bottom that eliminate the visibility of fingerprints. Suprem™ merchandising warmers feature an adjustable thermostat that senses the temperature of the food and turns a 500 watt heating element on or off as needed to eliminate burning or scorching. And a water fill line within the well eliminates overflow accidents. This model has a pump and spout warmer that dispenses opposite instrument panel side from a #10 can or 3 quart (2.8 L) stainless steel jar (#242813) (not included). A 1 ounce (30 ...