Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB209920

MPN #: 71500

Vollrath® Cayenne® - Heat Lamp with White Bulbs

Product Description
Maintain serving temperature for heated foods. Stainless hood directs heat evenly over 12" x 20" (30.5 x 50.8 cm) area. Chrome-plated legs and uprights. Adjustable height lamp assembly – minimum 12-1/2" to 20-1/2" (31.8 to 52 cm) above counter. Cord mounted on/off switch. Wide base assembly will hold standard 12" x 20" (30.5 x 50.8 cm) pan or Vollrath 71001 warmer. Shatterproof white bulbs standard. Non-skid feet for firm placement on countertop. 120V, 500W, 4.2A. Pan not included. 19"L x 14"W x 28-3/4"H Overall.

PRICE
$409.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width14 in
Depth19 in
Height28-3/4 in

Product Details

Amperage4.2 A
Voltage120 V
MaterialStainless steel w/chrome-plated legs and uprights
Watts500 W
Package Quantity1
DescriptionCayenne ® Ohc-500 Heat Lamp, White Bulbs

Plug Type5-15P
Manufacturers Part Number71500
BrandVollrath