Adam Equipment CBX Portable Compact Balance, White, LED Display, 6000g Capacity
Write a Review
|
Questions & Answers (0)
Product Description
CBX portable balances offers sturdy construction and easy operation deliver reliable weighing and counting results. CBX portable balances offer a standard rechargeable battery and can be charged with a USB cable. Sturdy construction and easy operation deliver reliable weighing and counting results for labs, office, production and more.
PRICE
$195.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/10 in |
| Width | 8-9/10 in |
| Height | 2-2/5 in |
| Weight Capacity | 6000 g |
| Weight | 0.3 lbs |
| Readability | 1 g |
| Display Digit Height | 0.7" |
| Pan/Platform Size | 5.8" x 5.8" |
| Unit of Measurement | g, N, lb, oz |
Product Details
| Display | LED |
| Color | White |
| Power Supply | Internal rechargeable battery / 5VDC 1A adapter |
| Calibration | External Calibration |
| Operating Temperature | 32°F to 104°F |
| Material | ABS Plastic |
| Package Quantity | 1 |
| Battery Life Hours | 216 |
| Manufacturers Part Number | CBX 6000 |
| Brand | Adam Equipment |