Condiment Caddies
Related Products
This countertop unit features durable polystyrene construction. This unique unit offers maximum organization in a minimum amount of space. Organizer offers multiple sections for custom configuration. Includes a full fold napkin dispenser that accommodates napkin sizes 4-1/2" - 5"H x 6-1/2"W. 8-1/2"W x 17"D x 14-1/2"H overall.
Vertical Condiment Organizer, 14-1/2w x 11-3/4d x 15h, Black Vertical Condiment Organizer • Commercial-grade construction will not crack, fade or chip • Compartment identifier decal strips included with Keys A-F Three shelves with nine compartments to serve larger areas. Includes six removable dividers. 14-1/2w x 11-3/4d x 15h. Shpg. wt. 7 lbs. Black
Sturdy, six-compartment holder is perfect for all of your coffee and tea condiments. One-piece condiment organizer is made from a tough and safe plastic that will stand the test of time. Holds sugars, creamers, stirrers, napkins, tea bags, cups, lids and more. Open view organizer allows you to choose your favorite flavors and condiments. Bottom rubber grippers keep unit in place. Unit can even be wall-mounted to conserve counter space.
EZ-Chill® Garnish Centers feature ice liners for use with EZ-Chill® Ice Packs or ice to keep garnishes chilled. Full-size hinged lids will not rust and protect garnishes from spills and contaminants. Attractive stainless steel construction offers years of use. Transparent plex lids allow for easy viewing of garnishes. Pint and quart inserts are easy to clean and are interchangeable.
Non-Chilled Garnish Trays have an attractive stainless steel construction for years of use. Stainless hinged lids will not rust and protect garnishes from spills and contaminants. Split-lid design allows you access to the garnishes you need while keeping others covered. Transparent plex lids allow for easy viewing of garnishes. Pint and quart inserts are easy to clean and are interchangeable.