HEMCO® Mobile Adjustable Height Table, 35"W x 24"D x 30" to 36"H
Write a Review
|
Questions & Answers (0)
Product Description
HEMCO® Mobile Adjustable Height Table, 35"W x 24"D x 30" - 36"H
HEMCO® mobile adjustable height table is constructed of welded steel with 35" x 24" laboratory grade white phenolic work surface with black edging. Height adjusts from 30" to 36" and includes four casters (2) locking.
It's for use with HEMCO Ductless Demonstration Hoods (Model# 53015 & 53001) and MicroFlow III Workstation (Model# 74010) .
HEMCO® mobile adjustable height table is constructed of welded steel with 35" x 24" laboratory grade white phenolic work surface with black edging. Height adjusts from 30" to 36" and includes four casters (2) locking.
It's for use with HEMCO Ductless Demonstration Hoods (Model# 53015 & 53001) and MicroFlow III Workstation (Model# 74010) .
PRICE
$2,975.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 24 in |
| Height | 30-36 in |
Product Details
| Type | Base Stand |
| Material | Welded Steel, Phenolic Work Surface |
| Description | Mobile Adjustable Height Table |
| Color | White |
| Manufacturers Part Number | 50318 |
| Brand | Hemco |