Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB293164R

Global Industrial™ Portable A/C W/ Heat, 1.1 Ton, 13,200 BTU, 115V, R32

Product Description
✓ Spot cool and heat in one unit
✓ Provides coverage for up to 376 ft²
✓ R32 refrigerant, which has low global warming potential

Ideal for year-round use, the 13,200 BTU Global Industrial™ Portable Air Conditioner with Heat provides spot cooling and heating between 64 and 113°F in industrial plants, server rooms, hospitals, laboratories, and various other work spaces. The thermostatically-protected compressor has two fan speeds to give you more control. Removable filters clean the air as it cools or heats to improve air quality, and they are washable for easy maintenance. The housing is made of metal for durability and moves easily on four swivel casters, two locking, for optimal portability as needs change. ETL Listed. 2-Year Limited Warranty. Meets Low-GWP requirements.

  • Single-phase 115V AC motor
  • Two fan speeds with on/off timer
  • On/off timer, compressor time-delay, auto-restart when power is interrupted
  • High/low pressure warning, self-diagnostic system, anti-freezing device
  • Optional Warm Air Exhaust Ceiling Duct Kit is available separately
  • PRICE
    $4,335.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width20-5/8 in
    Depth26-3/8 in
    Height41-1/8 in
    Weight190 lbs
    Cord Length6 ft
    Coverage Area376 ft²

    Product Details

    Amps Heating9.21 A
    BTU Heating14300
    Number of Speeds6
    Filter TypeWashable Mesh
    BTU Cooling13200
    Watts Heating1040 W
    MaterialSteel
    Phase1
    Manufacturers Part Number293164R
    BrandGlobal Industrial
    CFM400/470 CFM
    Watts Cooling1130 W
    ColorBlue
    Hertz60 Hz
    Amp Circuit15 A
    Amps Cooling9.97 A
    Number of Quick DisconnectsETL Listed
    Temperature Range Cooling64 To 113 °F
    Temperature Range Heating56 To 80 °F
    Voltage115 V
    Ton1.1 tons
    Cooling SystemAir
    Condensate Tank Capacity3.9 gal
    Refrigerant TypeR-32

    Warranty

    Warranty2 yr

    Compliance & Certifications

    Standards & Regulatory ComplianceETL
    Energy Efficiency Rating (EER)11.68 / 13.75