Associated Equipment Cha Bat 80/70 Amps 6/12/24 Volt - 6010B
Write a Review
|
Questions & Answers (0)
Product Description
Features & Benefits:
Charges all standard & maintenance free 6/12/24 Volt batteries with 4 charging positions.
Battery Voltage - 6/12/24
Continuous Ratings - 60/60/30
Amp Boost Rating - 420 Amp
Crank Assist Rating - 230 Amp
Clamps - 500 Amp Rating
120 Minute Automatic Timer
PRICE
$879.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 13-4/7 in |
| Height | 12 in |
| Weight | 42.1 lbs |
Product Details
| Type | Battery Charger |
| Color | Blue |
| Amperage | 500 A |
| Voltage | 24 V |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Description | Associated Equipment Cha Bat 80/70 Amps 6/12/24 Volt - 6010B |
| Manufacturers Part Number | 6010B |
| Brand | Associated Equipment |