Features and Benefits:
- Tangle free
- Extra heavy duty rating
- 4 gauge wire
This product will be restocked soon
Weights & Dimensions
| Cord Length | 16 ft |
| Cord Gauge | 4 ga |
Product Details
| Package Quantity | 1 |
| Description | Parrot Clamp Booster Cables |
| Color | Red |
| Manufacturers Part Number | 45233 |
| Amperage | 600 A |
| Brand | FJC |