Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Salt Spreaders

Salt Spreaders effectively handle ice and snow in various outdoor settings. These versatile devices play a crucial role in maintaining safety during winter conditions. Salt spreaders are designed to evenly distribute salt or ice melt over surfaces, such as driveways, walkways, and parking lots, to prevent the formation of ice and snow accumulation. Spreaders come in various sizes and configurations, accommodating both residential and commercial needs.
Filters
Walk Behind Salt Spreaders

Walk Behind Salt Spreaders

CompareImageCapacitySpreading MaterialWeight CapacityWidthHeightMaterialBrandModel #Price
Global Industrial® Universal Spreader, 100 Lb. Capacity
1.5 ft³
Rock Salt, Ice Melt, Fertilizer, Seed
100 lbs
27 in
32 in
Poly Hopper/Steel Frame
Global Industrial
Ships Same Day
WB640788
$271.95was $339.95
Save $68.00 (20%)
160 Lb. Capacity Walk-Behind Broadcast Spreader - SP-85
2 ft³
Rock Salt, Calcium Chloride, Ice Melt
160 lbs
29 in
33 in
Poly Hopper/Steel Frame
SnowEx
WB261382$760.50
EarthWay 50lb High Output Salt Spreader w/9" Pneumatic Wheels & Solid Rod Linkage (Set-up)
1
Ice Melt
50 lbs
-
-
Poly Hopper, Steel Frame
EarthWay Products
WBB2889038$249.95
Agri-Fab® Push Broadcast Spreader, 85 lb. Capacity, Black
-
Seed, Fertilizer, Ice Melt
85 lbs
34-5/8 in
49 in
Poly/Steel
Agri-Fab
WBB3253254$130.00
Agri-Fab® 110 lb. Push Broadcast Spreader
110
Fertilizer, Seed, Ice Melt
110 lbs
26 in
38 in
Steel
Agri-Fab
WBB3227739$210.00
Buyers Products Walk-Behind Groundskeeper Broadcast Spreader, 100 lb. Capacity
1.67 ft³
Rock Salt, Ice Melt, Fertilizer, Seed, Lime
100 lbs
26-1/2 in
31-1/2 in
Poly Hopper/Steel Frame
Buyers Products
Ships Same Day
WBB2320751
$349.95
Spyker™ Spreaders ERGO-PRO Commercial Push B/Cast Spreader w/ Variable Deflector, 100 lb. Cap.
100 lbs
Seed, Kiln-Dried Sand, Ice Melt
100 lbs
28-1/2 in
37 in
Stainless Steel
Spyker Spreaders
WBB3782148$739.00
Agri-Fab® 85 lb. Ice Melt Push Broadcast Spreader
85
Fertilizer, Seed, Ice Melt
85 lbs
22-1/2 in
33 in
Steel
Agri-Fab
WBB3227721$210.00
SnowEx SD-95SS Walk Behind Drop Spreader 160 lb Capacity
2 ft³
Rock Salt, Calcium Chloride, Ice Melt
160 lbs
38-1/4 in
36 in
Poly Hopper/Stainless Steel Frame
SnowEx
WBB2330511$1,223.10
EarthWay Commercial Stainless Steel 100lb.Broadcast Spreader, 13"Pneumatic Stud Tires (High Output)
2
Ice Melt
100 lbs
-
-
Poly Hopper, Steel Frame
EarthWay Products
WBB2889040$845.00
Showing 1-10 of 21 results
Truck & SUV Tailgate Salt Spreaders

Truck & SUV Tailgate Salt Spreaders

Showing 1-10 of 17 results
Pickup Truck Slide-In Salt & Sand Spreaders

Pickup Truck Slide-In Salt & Sand Spreaders

ATV Spreaders

ATV Spreaders

Handheld Salt Spreaders & Scoops

Handheld Salt Spreaders & Scoops

Salt Spreader Parts & Accessories

Salt Spreader Parts & Accessories

Showing 1-10 of 20 results