- Temperature range of -15 to +10°F
- Hydrocarbon refrigerant gas R290 for the lowest environmental impact (GWP=3) - CFC and HCFC free
- Low energy consumption
- Mechanical control panel with adjustable temperature
- Included as standard 1 NSF® certified temperature gauge and 1 basket (including one vertical divider) durable and reliable for safety in food storage
- Removable rubber bumper guards
- Bottom drain with plug for easy interior cleaning and defrost water discharge
- Foamed lid for best insulation and product robustness
- Soft closing lid mechanism
- Static condenser
- Exterior and Interior finish in white painted steel
- Locking lids and key protect the contents of the unit
- Mounted on heavy-duty casters, two locking to keep unit in place but allows position adjusting
- Warranty of 1 & 5 Years
Kelvinator® Chest Freezer w/ Solid Top, 21 Cu.ft Capacity, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,899.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51-3/4 in |
| Depth | 29-5/16 in |
| Height | 36 in |
| Weight | 150 lbs |
Product Details
| Plug | USA NEMA 5-15P |
| Condenser Type | Static |
| Body Material | Steel |
| Door Type | Solid Top |
| Compressor Horsepower | 1/5 HP |
| Number of Baskets | 1 |
| Wattage | 0.2 W |
| Defrost Type | Non-Automatic |
| Material | Steel |
| Manufacturers Part Number | KCCF210WH |
| Reversible Door | No |
| Brand | Kelvinator |
| Color | White |
| Hertz | 60 Hz |
| Temperature Range | -15 to 10 °F |
| Capacity | 21 ft³ |
| Door Material | Steel |
| Number of Doors | 1 |
| Voltage | 115 V |
| Thermostat Type | Mechanical |
| Lock Included | Yes |
| Refrigerant Type | R290 |
Warranty
| Warranty | 1/5 Years |
Compliance & Certifications
| Certifications | NEMA 5-15P, Cetlus, Ccsaus, Energy Star® |
| Energy Star Certified | Yes |