Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avanti

Model # :WBB3167687

MPN #: RM3306W

Avanti® Refrigerator with Chiller Compartment, 3.3 Cu. Ft. Capacity, White

Product Description
Keep your snacks and favorite beverages close by in the 3.3 cubic foot refrigerator from Avanti®. The perfect mini fridge for the office, dorm, man cave, she-shed, bar, bedroom, or anywhere you need a little extra refrigerator space. The adjustable door bins can accommodate 2-liter bottles as well as other drinks and condiments. Use the adjustable glass shelves to arrange salads, fruits, snacks, and other food for easy access throughout the day. This fridge features manual defrost, so your food and beverages remain fresh and cold. Select the right settings for your items with the full range temperature control.

Features:
  • Two removable, adjustable interior glass shelves
  • 2-liter bottle storage in door
  • Full range temperature control
  • Reversible door
  • Chiller compartment for short-term storage
  • Manufacturer's one-year parts and labor warranty


PRICE
$479.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth17-1/2 in
Height33-1/2 in
Weight42 lbs

Product Details

Cabinet Color FamilyWhite
Body Color FamilyWhite
Wine Bottle HolderYes
Door SwingReversible
Adjustable ShelfYes
Number of Full Door Shelves2
Defrost TypeManual
Number of Shelves8
Door Color FamilyWhite
Number of Crispers0
Manufacturers Part NumberRM3306W
Reversible DoorYes
BrandAvanti
TypeCounter Height Refrigerator
Shelf TypeAdjustable Glass
ColorWhite
Amperage15 A
Handle TypeHandle-Free
Capacity3.3 ft³
Number of Doors1
Voltage120 V

Warranty

Warranty1

Compliance & Certifications

CertificationsEnergy Star Rated