Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kelvinator

Model # :WBB3259288

MPN #: KCHST60.16

Kelvinator® Refrigerated Sandwich/Salad Prep Table, 2 Door

Product Description
The Kelvinator® Commercial KCHST60.16 delivers reliable, high-performance prep capability in a durable 61" two-door design built for demanding commercial kitchens. Its fully insulated cabinet, fin-and-tube condenser, and automatic defrost system maintain consistent temperatures, while electronic controls and an external temperature display make monitoring effortless.

Features:
  • A full-depth, food-safe polyethylene cutting board and 16-pan capacity provide ample prep space, and the insulated lid keeps ingredients fresh between rushes
  • Designed for easy cleaning and long-term durability, it features a stainless steel interior and exterior, heavy-duty vinyl-coated shelves, removable magnetic gasket, white polystyrene side panels, and a back bottom-mounted cooling unit for quick access
  • Self-closing doors with a 90° stay-open feature, heavy-duty casters, bumper guards, and a pre-wired power cord ensure seamless daily use.
  • This prep table streamlines workflow, protects food quality, and withstands continuous commercial use - making it an essential upgrade for any kitchen
  • Removable rubber bumper guards for airflow spacing and shock absorption, Heavy duty door hinges


PRICE
$3,491.22

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width61-1/4 in
Depth29-15/16 in
Height43-3/16 in

Product Details

Amperage4.3 A
Hertz60 Hz
Temperature Range32 to 41 °F
Capacity15.5 ft³
Voltage115 V
Number of Doors2
MaterialStainless Steel/Polystyrene
Phase1
Manufacturers Part NumberKCHST60.16
BrandKelvinator

Warranty

Warranty3 / 5

Compliance & Certifications

CertificationsETL C&US, ETL Sanitation